Beli air torque di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOHNICHI Semi-automatic Air Torque
    Mulai

    Rp23.999.900

    TOHNICHI Semi-automatic Air Torque
    Deskripsi:
    By incorporating an air motor into the torque wrench, you can complete everything from temporary tightening to final tightening with one tool.Tightening work using a conventional impact wrench + torque wrench can be done in one step, greatly improving work efficiency.Temporary tightening is done with an air motor, and final tightening is done with a torque wrench, allowing for accurate tightening.Final tightening is done using a torque wrench, so there is no variation in tightening torque due to air pressure fluctuations.Tightening torque can be easily changed using the scale in N・m units.Calibration can be done with a torque wrench tester.LS comes with a limit switch. You can use it in combination with CNA-4mk3 (sold separately) to prevent forgetting to tighten.
    atribut:
    • Square Drive (mm): b: 20.9, c: 11, ΦD: 12
    • Total Length (mm): 277
    • Specification: Limit Switch (Yes)
    • Dimensions (mm): LS section/E: 44.5, F: 24
    • Overall Height (mm): 82.8
    • 1 Scale (N m): 0.1
    • Air Pressure (MPa): 0.6
    • Airflow Rate (m³/minute): 0.2
    • Applicable Screw: Ordinary Steel: M6, High Tensile Strength: M4, (M4.5)
    • Effective Length (mm): 196
    • Head Dimension (mm): 16
    • Manual Force at Maximum Torque (N): 51
    • Maximum Torque (N m): 10
    • Minimum Torque (N m): 3
    • No Load Rotation Speed (rpm): 750
    • Square drive a (mm): 9.53
    • accuracy(%): ±3
  2. PRECISA Timbangan Lab
    Mulai

    Rp50.999.900

    PRECISA Timbangan Lab
    Deskripsi:
    Five high-quality mechanical membrane keys guarantee longevity and a tactile feel with clearly noticeable feedback to the user. The Model 520 PB is also suitable for laboratories, the pharmaceutical, food, light and consumer goods industries as well as production or for pharmacies and jewellery.Wherever precise and demanding routine work is carried out on a regular basis, reliability and user-friendliness are key components. State-of-the-art with an extensive range of applications such as counting, density, animal weighing etc.Including statistics, a wide range of languages, RS232 and USB interfaces, all current and future requirements are met. It has never been so easy to choose the right balance.
    atribut:
    • Weighing units: g, mg, ozt, lb, tael, etc.
  3. INGERSOLL RAND Air Impact Wrench
    Mulai

    Rp5.799.900

    INGERSOLL RAND Air Impact Wrench
    Deskripsi:
    Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
  4. Vessel Torque Control Air Screwdriver
    45%
    Mulai

    Rp10.999.900

    Vessel Torque Control Air Screwdriver
    Deskripsi:
    -Torque control type shock-type air screwdriver that shuts off air when the set torque is reached.-Bit mounting part: H6.35 bit sleeve type.-For wide range of industrial fields including various electrical equipment, mechanical components, precision instruments, production of furniture wood product, assembly, disassembly that needs tightening control.
    atribut:
    • Bit Insertion Port: 6.35mm
    • Capacity Screw Dimension: 4.5 to 6mm
    • Max Tightening Torque: 9.8Nm
    • Air consumption: 0.25
    • Hose Intake Port: Rc1/4
    • Exhaust: Forward/Back
    • No-load Speed (minute): 6500
    • Purpose of Use: For wide range of industrial fields including various electrical equipment, mechanical components, precision instruments, production of furniture wood product, assembly, disassembly that needs tightening control.
    • Total Length: 292mm
  5. AND Counting Scales HC-i Series
    Mulai

    Rp9.999.900

    AND Counting Scales HC-i Series
    Deskripsi:
    AND Counting Scales HC-i Series is Simple and Easy Operation with High Performance Counting Function!
    atribut:
    • Pan Size (LxW) (mm): 300x210
  6. Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)
    Mulai

    Rp46.999.900

    Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)
    Deskripsi:
    The 4.5-inch color TFT touchscreen display can be operated with cotton, silicone and rubber gloves. .. The monoblock weighing cell with built-in fully automatic adjustment (calibration) mechanism / FACT function consistently provides reliable results. .. The smallest installation area in the series. Does not take up installation space.
  7. PRECISA Analytical Balance
    Mulai

    Rp70.999.900

    PRECISA Analytical Balance
    Deskripsi:
    Five high-quality mechanical membrane keys guarantee longevity and a tactile feel with clearly noticeable feedback to the user. The Model 520 PB is also suitable for laboratories, the pharmaceutical, food, light and consumer goods industries as well as production or for pharmacies and jewellery.Wherever precise and demanding routine work is carried out on a regular basis, reliability and user-friendliness are key components. State-of-the-art with an extensive range of applications such as counting, density, animal weighing etc.Including statistics, a wide range of languages, RS232 and USB interfaces, all current and future requirements are met. It has never been so easy to choose the right balance.Swiss idea, Swiss development, Swiss production. With over 40 years knowledge and experience, Precisa Gravimetrics AG has developed one of the most important innovations in weighing technology in recent years. The Precisa PHASTbloc weighing cell allows you to benefit from this advanced technology and provides a technically perfect, easy-to-use, attractive, economical and sustainable balance.Discover the innovations of the 520 series. We look forward to inspiring you – as many users have been already.Series 520 PB Balances (C,D and G models) have IP65 Rating.-PHASTbloc technology inside(Precisa Hybrid Advanced Sensor Technology)-Robust and durable design-Improved digital filter to eliminate external effects-Five keys membrane keypad-Large alphanumeric LCD with backlight-Stability indicator-Self-calibration system, fully automatic (optional)-Human interface device (HID)-USB (flash drive)-Extensive range of applications-Multilingual-Space saving-Maximum stability, thanks to four adjustable feetSpecific Accessories-2nd Display (on demand)-Draft shield PB, short-Animal weighing bowl complete for 0.01g, 0.1g and 1g balances-Hook for weighing below the balance-Density kit for 0.1mg balances, container size: Ø = 75mm, h = 100mm-Density kit solids only (without glass body and hook) for 0.1mg balances, container size: Ø = 75mm, h = 100mm-Glass body for density determination of liquids, V = 10cm3-Downholder for samples with density < 1g/cm3-Signal lamp, indicator with 3 lamps, green/red/yellow-Horn for Signal lamp-Dust cover 520 for the whole balance, set of 5 pieces-Carrying case 520Options-EU-Verification and alibi memory according to 2014/31/EU by Precisa (initial verification) available only for balances with EU/OIML type approval and SCS-Protection IP65, protection against ingress of dust and low pressure water jets, fitted at factory, not all types availableGeneral Accessories-Printer LP4024, 230V / 115V-Paper roll for Printer LP4024, set of 4 pcs-Ribbon for Printer LP4024-Carat bowl (for diamond weighing)-Anti-theft cable-Foot switch USB single for one function: tare, print, …-Foot switch USB double for two functions: tare and print, tare and …-External USV accu power pack for continuous operation-Data cable DB9m-RJ45, crossed, length 1.5m, for balance used as reference balance-Data cable DB9m-DB9f, length 1.5m (to PC or Printer LP 4024)-Data cable DB9m-DB25m, length 1.5m (to Printer CBM910)-USB cable A-B, 1.5m, (to PC)
    atribut:
    • Capacity (g): 220
    • Class: I/1mg
    • Readability (mg): 0.1
    • Linearity (mg): 0.2
    • Min. Weight (1%, k=2, Load >5%) (mg): 20
    • Pansize (mm): ø90
    • Repeatability (Load >5%) (mg): 0.1
    • Response Time (s): 2
  8. PRECISA Precision Balance
    Mulai

    Rp45.999.900

    PRECISA Precision Balance
    Deskripsi:
    Pre-filter G4 adalah saringan udara tingkat awal yang dirancang untuk menangkap partikel atau kotoran kasar. Berdasarkan standar EN779, filter ini memiliki efisiensi penyaringan lebih dari 90% untuk partikel debu sintetis, berfungsi sebagai lini pertahanan pertama sistem tata udara sebelum mencapai filter sekunder yang lebih sensitif
    atribut:
    • Maximum Capacity (g): 3200
    • Pan Size (mm): 170x170
    • Resolution: 0,01 g
  9. monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    Mulai

    Rp349.900

    monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    atribut:
    • Color: White
    • Upper: Synthetic Leather
    • Outsole: Single Density PU
    • Slip Sole: Anti Static
    • Logo Tag: Direct TPR Injection
    • Model : Low Cut Slip-On Shoes
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Papua
    • Toe Cap: Steel
  10. OHAUS Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp4.499.900

    OHAUS Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
  11. BENZ WERKZ Timbangan Digital (Digital Scale)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    BENZ WERKZ Timbangan Digital (Digital Scale)
    Deskripsi:
    Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakai
    atribut:
    • Standby Time (days): 15-21
  12. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (5)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
  13. ACZET Top Loading Balance Professional Level
    Mulai

    Rp23.999.900

    ACZET Top Loading Balance Professional Level
    Deskripsi:
    Aczet's CY-C Series precision balances have most advanced features with Mono- Tech technology . Aczet's Advanced Precision Balances includes many models to suit various precision weighing applications. Our precision balances come with all the intelligent capability you need for your daily routine application other than "Basic Weighing" in the lab and does it all reliably and precisely. Built-in application program other than basic weighing ease your routine lab work like, - Piece Counting - Percent Weighing - Animal Weighing - Formulation - Totalization - Check weighing - Statistics - Density Determination Accessory -CPR 02 or Statistic printer -Vibrosorb (VRD01) -Remote display (CRD01) -Weigh track (CWT01) -Density kit Solid (CDK01) -Density kit liquid (CDK02) -Weights
    atribut:
    • Readability (g): 0.01
    • Linearity (g): ± 0.02
    • Pansize (mm): 198x205
    • Response Time (s): 2025-02-03 00:00:00
  14. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.799.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  15. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
Daftar Harga air torque Terbaru November 2026
TOHNICHI Semi-automatic Air TorqueRp23.999.900
PRECISA Timbangan LabRp50.999.900
SI Air Ratchet WrenchRp1.399.900
INGERSOLL RAND Air Impact WrenchRp5.799.900
Vessel Torque Control Air ScrewdriverRp10.999.900
PRECISA Aksesoris Timbangan LabRp18.999.900
AND Counting Scales HC-i SeriesRp9.999.900
Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)Rp46.999.900
PRECISA Analytical BalanceRp70.999.900
PRECISA Precision BalanceRp45.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)